Specifications
Dimensions
- Blade Diameter3 mm
- Blade Length100 mm
- Overall Length195 mm
- Tip Size#0
Details
- Blade MaterialAlloy Steel
- Blade ShapeRound
- Blade TypeRound
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingHard Chrome
- Handle StylePrecision
- MagneticNo
- Magnetized TipNo
- Tip StylePhillips
Help us improve this product