Motion
26108
Screwdriver - Phillips Tip, #0 Tip Size, 75 mm Blade Length, 170 mm Overall Length
Mi Item #02571459
MFR #26108
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #0 Tip Size, 75 mm Blade Length, 170 mm Overall Length
Mi Item #02571459
MFR #26108

Mfr description
26108 PRECISN PHL #0 X 75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Blade Diameter
    3 mm
  • Blade Length
    75 mm
  • Height
    0.6500 in, 16.51 mm
  • Overall Length
    170 mm
  • Tip Size
    #0
  • Weight
    0.03 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Precision
  • Tip Style
    Phillips
  • Type
    Screwdriver
  • UPC_NO
    084705261089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)