Motion
26110
Screwdriver - Phillips Tip, #1 Tip Size, 60 mm Blade Length, 170 mm Overall Length
Mi Item #02571461
MFR #26110
Price$7.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #1 Tip Size, 60 mm Blade Length, 170 mm Overall Length
Mi Item #02571461
MFR #26110

Mfr description
26110 PRECISN PHL #1 X 60
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.26/each

Specifications

Dimensions

  • Blade Diameter
    4 mm
  • Blade Length
    60 mm
  • Height
    1.7500 in, 44.45 mm
  • Overall Length
    170 mm
  • Tip Size
    #1
  • Weight
    0.05 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Precision
  • Tip Style
    Phillips
  • Type
    Screwdriver
  • UPC_NO
    084705261102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)