Motion
26309
Hex Driver - Hex Drive Style, Precision Tapered Ergonomic Handle Style, 0.035 in Hex Size, 40 mm Blade Length
MI ITEM #02571469
MFR #26309
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Precision Tapered Ergonomic Handle Style, 0.035 in Hex Size, 40 mm Blade Length
MI ITEM #02571469
MFR #26309

Mfr description
26309 PRECISN HEX .89 & .035 X 40MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Blade Length
    40 mm
  • Height
    0.5100 in
  • Hex Size
    0.035 in
  • Length
    4.7200 in
  • Overall Length
    120 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Handle Style
    Precision Tapered Ergonomic
  • Type
    Precision Hex Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)