Motion
26316
Hex Driver - Hex Drive Style, Precision Tapered Ergonomic Handle Style, 1/16 in Hex Size, 50 mm Blade Length
MI ITEM #02571472
MFR #26316
List Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Precision Tapered Ergonomic Handle Style, 1/16 in Hex Size, 50 mm Blade Length
MI ITEM #02571472
MFR #26316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.79/each for your price

Overview

Mfr description
26316 PRECISN HEX 1/16 X 50MM

Specifications

  • Hex Size
    1/16 in
  • Blade Length
    50 mm
  • Drive Style
    Hex
  • Handle Style
    Precision Tapered Ergonomic
  • Overall Length
    145 mm
  • Blade Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Handle Type
    Tapered
  • Type
    Precision Hex Screwdriver
  • Height
    1.6300 in
  • Length
    6.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought