Motion
26323
Hex Driver - Hex Drive Style, Precision Tapered Ergonomic Handle Style, 3/32 in Hex Size, 60 mm Blade Length
Mi Item #02571474
MFR #26323
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Precision Tapered Ergonomic Handle Style, 3/32 in Hex Size, 60 mm Blade Length
Mi Item #02571474
MFR #26323

Mfr description
26323 PRECISN HEX 3/32 X 60MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.49/each

Specifications

Dimensions

  • Blade Length
    60 mm
  • Hex Size
    3/32 in
  • Overall Length
    170 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Handle Style
    Precision Tapered Ergonomic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)