Motion
26390
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #02571479
MFR #26390
Price$53.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #02571479
MFR #26390

Mfr description
26390 PRECISN 7PC SET HEX .7 - 3.0MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.85/each

Specifications

Dimensions

  • Hex Size
    0.71 mm, 0.89 mm, 1.3 mm, 1.5 mm
  • Maximum Hex Size
    3 mm
  • Minimum Hex Size
    0.71 mm

Details

  • Ball End
    Straight End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Hard Chrome
  • Handle Style
    Precision
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)