Motion
26391
Driver Set - Steel
Mi Item #02571480
MFR #26391
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver Set - Steel
Mi Item #02571480
MFR #26391

Mfr description
26391 PRECISN 8PC SET HEX .028 - 1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.19/each

Specifications

Dimensions

  • Hex Size
    0.028 in, 0.035 in, 0.05 in, 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in
  • Maximum Hex Size
    1/8 in
  • Minimum Hex Size
    0.028 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Handle Style
    Soft Tapered Pico Grip
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)