Motion
26436
Hex Driver - Hex Drive Style, Ergonomic Plastic Handle Style, 9/64 in Hex Size, 60 mm Blade Length
MI ITEM #02571491
MFR #26436
List Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Ergonomic Plastic Handle Style, 9/64 in Hex Size, 60 mm Blade Length
MI ITEM #02571491
MFR #26436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.33/each for your price

Overview

Mfr description
26436 PRECISN HEX-BALL 9/64 X 60MM IN

Specifications

  • Hex Size
    9/64 in
  • Blade Length
    60 mm
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Plastic
  • Overall Length
    170 mm
  • Ball End
    Ball End
  • Blade Material
    Alloy Steel
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought