Motion
26490
Driver Set - Steel
Mi Item #02571493
MFR #26490
Price$65.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver Set - Steel
Mi Item #02571493
MFR #26490

Mfr description
26490 PRECISN 8PC ST HEXBALL .050 - 5/32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.10/each

Specifications

Dimensions

  • Hex Size
    0.05 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    5/32 in
  • Minimum Hex Size
    0.05 in

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Handle Style
    Soft Tapered Pico Grip
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)