Motion
26531
Nut Driver - Solid Shank Style, 1/8 in Hex Size, 60 mm Shank Length, 155 mm Overall Length
MI ITEM #02571502
MFR #26531
List Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Solid Shank Style, 1/8 in Hex Size, 60 mm Shank Length, 155 mm Overall Length
MI ITEM #02571502
MFR #26531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.82/each for your price

Overview

Mfr description
26531 PRECISN NUT-DRV 1/8 X 60MM

Specifications

  • Hex Size
    1/8 in
  • Shank Style
    Solid
  • Shank Length
    60 mm
  • Overall Length
    155 mm
  • Handle Style
    Precision
  • Shank Material
    Alloy Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Hard Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705265315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text