Motion
26539
Nut Driver - Solid Shank Style, 5/32 in Hex Size, 60 mm Shank Length, 155 mm Overall Length
MI ITEM #02571506
MFR #26539
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Solid Shank Style, 5/32 in Hex Size, 60 mm Shank Length, 155 mm Overall Length
MI ITEM #02571506
MFR #26539

Mfr description
26539 PRECISN NUT-DRV 5/32 X 60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Hex Size
    5/32 in
  • Overall Length
    155 mm
  • Shank Length
    60 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Precision
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Alloy Steel
  • Shank Style
    Solid
  • UPC_NO
    084705265391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)