Motion
26590
Nut Driver Set - Solid Shank Style, 60 mm Shank Length, Number of Drivers: 8
MI ITEM #02571516
MFR #26590
Price$85.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Solid Shank Style, 60 mm Shank Length, Number of Drivers: 8
MI ITEM #02571516
MFR #26590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.96/each

Specifications

Dimensions

  • Hex Size
    2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm
  • Shank Length
    60 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Precision
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    8
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    CVM Tool Steel
  • Shank Style
    Solid
  • UPC_NO
    084705265902

Overview

Mfr description
26590 PRECISN 8PC ST NUT-DRV 2.5 - 6.0MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought