Motion
26591
Nut Driver Set - Solid Shank Style, 2.4 in Shank Length, Number of Drivers: 8
Mi Item #02571517
MFR #26591
Price$85.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Solid Shank Style, 2.4 in Shank Length, Number of Drivers: 8
Mi Item #02571517
MFR #26591

Mfr description
26591 PRECISN 8PC SET NUT-DRV 3/32 - 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.96/each

Specifications

Dimensions

  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
  • Shank Length
    2.4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Micron Vapor Hard Chrome
  • Handle Style
    Precision
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    8
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Chrome-Vanadium-Molybdenum Steel
  • Shank Style
    Solid
  • UPC_NO
    084705265919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)