1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
26703
Torx Driver - T3, 40 mm
MI ITEM #
02571519
MFR #
26703
Price
$8.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
WIHA QUALITY TOOLS 26703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
26703
Torx Driver - T3, 40 mm
MI ITEM #
02571519
MFR #
26703
Mfr description
26703 PRECISN TORX T3 X 40MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.18
/each
Add to Cart
Specifications
Dimensions
Blade Length
40 mm
Overall Length
120 mm
Torx Size
T3
Details
Blade Material
Alloy Steel
Drive Style
Torx
Finish Coating
Chrome
Handle Style
Ergonomic
UPC_NO
084705267036
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items