Motion
26704
Torx Driver - T4, 40 mm
Mi Item #02571520
MFR #26704
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - T4, 40 mm
Mi Item #02571520
MFR #26704

Mfr description
26704 PRECISN TORX T4 X 40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Blade Length
    40 mm
  • Overall Length
    120 mm
  • Torx Size
    T4

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Handle Style
    Ergonomic
  • UPC_NO
    084705267043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)