Motion
26705
Screwdriver - Torx TiP, T5 Tip Size, 40 mm Blade Length, 120 mm
MI ITEM #02571521
MFR #26705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T5 Tip Size, 40 mm Blade Length, 120 mm
MI ITEM #02571521
MFR #26705

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26705 PRECISN TORX T5 X 40MM

Specifications

  • Tip Style
    Torx
  • Tip Size
    T5
  • Blade Length
    40 mm
  • Overall Length
    120 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Precision
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    2.5 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought