Motion
26707
Screwdriver - Torx Tip, T7 Tip Size, 40 mm Blade Length, 120 mm Overall Length
Mi Item #02571523
MFR #26707
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx Tip, T7 Tip Size, 40 mm Blade Length, 120 mm Overall Length
Mi Item #02571523
MFR #26707

Mfr description
26707 PRECISN TORX T7 X 40MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Blade Diameter
    2.5 mm
  • Blade Length
    40 mm
  • Height
    13.0000 in, 330.20 mm
  • Overall Length
    120 mm
  • Tip Size
    T7
  • Weight
    0.02 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Precision
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Torx
  • Type
    Screwdriver
  • UPC_NO
    084705267074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)