Motion
26709
Screwdriver - Torx TiP, T9 Tip Size, 2 in Blade Length, 145 mm
MI ITEM #02571525
MFR #26709
Your Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T9 Tip Size, 2 in Blade Length, 145 mm
MI ITEM #02571525
MFR #26709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.24/each(List $9.47)

Overview

Mfr description
26709 PRECISN TORX T9 X 50MM

Specifications

  • Tip Style
    Torx
  • Tip Size
    T9
  • Blade Length
    2 in
  • Overall Length
    145 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Precision
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705267098

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought