Motion
26710
Screwdriver - Torx Tip, T10 Tip Size, 50 mm Blade Length, 145 mm Overall Length
Mi Item #02571526
MFR #26710
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx Tip, T10 Tip Size, 50 mm Blade Length, 145 mm Overall Length
Mi Item #02571526
MFR #26710

Mfr description
26710 PRECISN TORX T10 X 50MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Blade Diameter
    3 mm
  • Blade Length
    50 mm
  • Height
    14.0000 in, 355.60 mm
  • Overall Length
    145 mm
  • Tip Size
    T10
  • Weight
    0.03 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Precision
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Torx
  • Type
    Screwdriver
  • UPC_NO
    084705267104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)