Motion
26715
Screwdriver - Torx Tip, T15 Tip Size, 60 mm Blade Length, 170 mm Overall Length
Mi Item #02571527
MFR #26715
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx Tip, T15 Tip Size, 60 mm Blade Length, 170 mm Overall Length
Mi Item #02571527
MFR #26715

Mfr description
26715 PRECISN TORX T15 X 60MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Blade Diameter
    3.5 mm
  • Blade Length
    60 mm
  • Height
    15.0000 in, 381 mm
  • Overall Length
    170 mm
  • Tip Size
    T15
  • Weight
    0.05 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Precision
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Torx
  • Type
    Screwdriver
  • UPC_NO
    084705267159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)