Motion
26792
Torx Key or Torx Driver Set - Torx Drive Style, T5 Minimum Torx Size, T-10 Maximum Torx Size
Mi Item #02571530
MFR #26792
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Torx Driver Set - Torx Drive Style, T5 Minimum Torx Size, T-10 Maximum Torx Size
Mi Item #02571530
MFR #26792

Mfr description
26792 PRECISN 7PC SET TORX T5-T15
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Maximum Torx Size
    T-10
  • Minimum Torx Size
    T5
  • Torx Size
    T-10, T-15, T-5, T-6, T-7, T-8, T-9

Details

  • Drive Style
    Torx
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)