Overview
Mfr description
26921 SYS-4 HEX BLD .050 X 120MM
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleHex
- Bit Tip Size0.05 in
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Overall Length120 mm
- Shank TypeHex
- Ball EndStraight End
- MaterialChrome-Vanadium-Molybdenum Steel
- Finish CoatingHard Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data