Motion
26973
Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #0 Phillips, 3 mm Slotted Bit Tip Size, Individual Bit
Mi Item #02571593
MFR #26973
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #0 Phillips, 3 mm Slotted Bit Tip Size, Individual Bit
Mi Item #02571593
MFR #26973

Mfr description
26973 SYS-4 RVRSABL SLT/PH 3MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #0 Phillips, 3 mm Slotted
  • Overall Length
    120 mm

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted
  • Double Ended
    Double-Ended
  • Finish Coating
    Hard Chrome
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Chrome-Vanadium-Molybdenum Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)