Overview
Mfr description
26991 SYS-4 6PC SET SLT/PH POUCH
Specifications
- Bit Tip StylePhillips, Slotted
- Handle StyleCollet Lock
- Bit Tip Size#1 Phillips, 0 Phillips, 00 Phillips, 000 Phillips, 1.5 mm Slotted, 2 mm Slotted, 2.5 mm Slotted, 3 mm Slotted, 3.5 mm Slotted, 4 mm Slotted
- RatchetingNon-Ratcheting
- Replaceable ShankReplaceable Shank
- Bit-Holding StyleChuck
- Handle Bit Storage0
- Double Ended BitsSingle-Ended
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data