Motion
27013
Screwdriver - Slotted TiP, 0.35 mm Tip Size, 150 mm Blade Length, 94.5 mm
Mi Item #02571609
MFR #27013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 0.35 mm Tip Size, 150 mm Blade Length, 94.5 mm
Mi Item #02571609
MFR #27013

Mfr description
27013 PRECISN CERAMIC SLT 1.3 X 15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    1.3 mm
  • Blade Length
    150 mm
  • Overall Length
    94.5 mm
  • Tip Size
    0.35 mm

Details

  • Blade Material
    Ceramic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    Plastic
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)