Motion
27225
Screwdriver - Slotted TiP, 0.40 mm Tip Size, 2 in Blade Length, 145 mm
MI ITEM #02571616
MFR #27225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 0.40 mm Tip Size, 2 in Blade Length, 145 mm
MI ITEM #02571616
MFR #27225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    3/32 in
  • Blade Length
    2 in
  • Overall Length
    145 mm
  • Tip Size
    0.40 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    ESD Safe
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted

Overview

Mfr description
27225 PRECISN ESD-SAFE SLT2.5 X 50MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought