Specifications
Dimensions
- Blade Diameter3 mm
- Blade Length50 mm
- Overall Length145 mm
- Tip Size1/8 in
Details
- Blade MaterialAlloy Steel
- Blade ShapeRound
- Blade TypeRound
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingChrome
- Handle StyleESD Safe
- Tip StyleSlotted
Overview
Mfr description
27230 PRECISN ESD-SAFE SLT 3.0 X 50MM