Motion
27320
Screwdriver - Phillips TiP, #1 Tip Size, 60 mm Blade Length, 170 mm
MI ITEM #02571622
MFR #27320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 60 mm Blade Length, 170 mm
MI ITEM #02571622
MFR #27320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27320 PRECISN ESD-SAFE PHL #1 X 60MM

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    60 mm
  • Overall Length
    170 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    ESD Safe
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    4 mm
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought