Motion
27390
Screwdriver Set - Tip Style: Phillips, Slotted, ESD Safe Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
Mi Item #02571623
MFR #27390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, ESD Safe Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
Mi Item #02571623
MFR #27390

Mfr description
27390 PRECISN ESD-SAFE 7PC SETSLT/PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    (2) 2 Slotted mm, 2 Phillips mm, 2.5 Slotted mm, 3 Phillips mm, 3.5 Slotted mm, 4 Phillips mm
  • Blade Length
    40 Phillips mm, 40 Slotted mm, 50 Phillips mm, 50 Slotted mm, 60 Phillips mm, 60 Slotted mm
  • Overall Length
    120 Phillips mm, 120 Slotted mm, 145 Phillips mm, 145 Slotted mm, 170 Phillips mm, 170 Slotted mm
  • Tip Sizes
    #0 (Phillips), #00 (Phillips), #1 (Phillips), 1/16 (Slotted) in, 3/32 (Slotted) in, 5/64 (Slotted) in, 9/64 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    ESD Safe
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)