Motion
27803
Screwdriver - Slotted TiP, T3 Tip Size, 40 mm Blade Length, 120 mm
Mi Item #02571637
MFR #27803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, T3 Tip Size, 40 mm Blade Length, 120 mm
Mi Item #02571637
MFR #27803

Mfr description
27803 PRECISN ESD-SAFE TORX T3 X 40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    40 mm
  • Overall Length
    120 mm
  • Tip Size
    T3

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    ESD Safe
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)