Overview
Mfr description
28298 TOPRA-RATCHET 12PC BIT SET HEX IN
Specifications
- Set TypeDriver Set
- Minimum Hex Size1/16 in
- Maximum Hex Size1/4 in
- Drive StyleHex
- Hex Size1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Ball EndStraight End
- Handle StyleErgonomic, Pistol Grip
- Non MagneticMagnetic
- Non SparkingNot Non-Sparking
- IncludesTopra Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data