Motion
285 05
285 05
Mi Item #02571709
MFR #285 05
Price$129.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
285 05
Mi Item #02571709
MFR #285 05

Mfr description
28505 2850 TORQUEFIX HDL 7.5 IN-LBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.59/each

Specifications

Dimensions

  • Overall Length
    4.4 in

Details

  • Handle Style
    Cushion Grip
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    0.84 N-m
  • Minimum Torque
    0.84 N-m
  • Number Of Pieces
    1
  • Release Style
    Click
  • Torque Adjustability
    Non-Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)