Motion
28535
Screwdriver Bit or Set - Bit Tip Style: Slotted, 2 mm Bit Tip Size, Individual Bit
MI ITEM #02571722
MFR #28535
List Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Slotted, 2 mm Bit Tip Size, Individual Bit
MI ITEM #02571722
MFR #28535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.13/each for your price

Overview

Mfr description
28535 2859 SLT 0.4X2.0MM

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Slotted
  • Bit Tip Size
    2 mm
  • Shank Diameter
    5/32 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Double-Ended
  • Overall Length
    175 mm
  • Shank Type
    Hex
  • Material
    Alloy Steel
  • Finish Coating
    Chrome
  • UPC_NO
    084705285351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought