Motion
28568
Screwdriver Bit or Set - Bit Tip Style: Torx, T20 Bit Tip Size, Individual Bit
MI ITEM #02571738
MFR #28568
Your Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T20 Bit Tip Size, Individual Bit
MI ITEM #02571738
MFR #28568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.15/each(List $15.13)

Overview

Mfr description
28568 2859 TORX T20

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Torx
  • Bit Tip Size
    T20
  • Shank Diameter
    5/32 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Double-Ended
  • Overall Length
    175 mm
  • Shank Type
    Hex
  • Material
    Alloy Steel
  • Finish Coating
    Chrome
  • UPC_NO
    084705285689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought