Motion
28577
Screwdriver Bit or Set - Bit Tip Style: Torx Plus, IP15 Bit Tip Size, Individual Bit
Mi Item #02571746
MFR #28577
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx Plus, IP15 Bit Tip Size, Individual Bit
Mi Item #02571746
MFR #28577

Mfr description
28577 2859 TORX PLUS 15IP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Bit Tip Size
    IP15
  • Overall Length
    175 mm
  • Shank Diameter
    5/32 in

Details

  • Bit Tip Style
    Torx Plus
  • Double Ended
    Double-Ended
  • Finish Coating
    Chrome
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    084705285771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)