Motion
28582
Screwdriver Bit or Set - Bit Tip Style: Hex, 4 mm Bit Tip Size, Individual Bit
MI ITEM #02571750
MFR #28582
Your Price$24.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Hex, 4 mm Bit Tip Size, Individual Bit
MI ITEM #02571750
MFR #28582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.86/each(List $28.58)

Overview

Mfr description
28582 285992 SQR FOR 1/4" SOCKETS

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex
  • Bit Tip Size
    4 mm
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    145 mm
  • Shank Type
    Hex
  • Ball End
    Straight End
  • Material
    Chrome-Vanadium-Molybdenum Steel
  • UPC_NO
    084705285825
  • Type
    Square Drive TorqueControl Adapter
  • Finish
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought