Motion
30205
Screwdriver - Slotted Tip, 3 mm Tip Size, 100 mm Blade Length, 8-1/4 in Overall Length
Mi Item #02571757
MFR #30205
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3 mm Tip Size, 100 mm Blade Length, 8-1/4 in Overall Length
Mi Item #02571757
MFR #30205

Mfr description
30205 SFTFNSH SLT 3.0 X 100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Height
    1.8800 in, 47.75 mm
  • Overall Length
    8-1/4 in
  • Tip Size
    3 mm
  • Weight
    0.06 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705302058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)