Motion
30294
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Soft Finish (Stubby) Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #02571769
MFR #30294
Price$80.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Soft Finish (Stubby) Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #02571769
MFR #30294

Mfr description
30294 SFTFNSH 6PC SET SLT/ STUB/PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.52/each

Specifications

Dimensions

  • Blade Length
    1" Slotted, 3.1" Phillips, 3.9" Phillips, 3.9" Slotted, 5.9" Slotted
  • Overall Length
    10.6 in, 10.8 in, 2.95 mm Slotted in, 7-1/2 in, 8.3 in, 8.6 mm Phillips in
  • Tip Sizes
    #1 Phillips, #2 Phillips, 0.157" Slotted, 0.255" Slotted, 0.315" Slotted

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Soft Finish (Stubby)
  • Magnetized Tip
    No
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705302942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)