Motion
30295
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Soft Finish Handle, Corrosion-Resistant, 5 Piece Set
Mi Item #02571770
MFR #30295
Price$55.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip, Soft Finish Handle, Corrosion-Resistant, 5 Piece Set
Mi Item #02571770
MFR #30295

Mfr description
30295 SFTFNSH 5PC SET SLT/ PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.84/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 150 Slotted mm, 80 Phillips mm
  • Tip Sizes
    #1, #2, 3 mm, 4 mm, 6.50 mm

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Soft Finish
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705302959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)