Motion
31115
Screwdriver - Phillips Tip, #2 Tip Size, 100 mm Blade Length, 218 mm Overall Length
MI ITEM #02571787
MFR #31115
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #2 Tip Size, 100 mm Blade Length, 218 mm Overall Length
MI ITEM #02571787
MFR #31115

Mfr description
31115 SFTFNSH PHL 2 X 100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Blade Diameter
    6 mm
  • Blade Length
    100 mm
  • Height
    2.2500 in, 57.15 mm
  • Overall Length
    218 mm
  • Tip Size
    #2
  • Weight
    0.2 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip, Ergonomic, Multi-Component
  • Tip Style
    Phillips
  • Type
    Screwdriver
  • UPC_NO
    084705311159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)