Motion
31118
Screwdriver - Phillips Tip, #2 Tip Size, 300 mm Blade Length, 418 mm Overall Length
MI ITEM #02571789
MFR #31118
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #2 Tip Size, 300 mm Blade Length, 418 mm Overall Length
MI ITEM #02571789
MFR #31118

Mfr description
31118 SFTFNSH PHL 2 X 300MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.87/each

Specifications

Dimensions

  • Blade Diameter
    6 mm
  • Blade Length
    300 mm
  • Height
    69.85 mm, 2.7500 in
  • Overall Length
    418 mm
  • Tip Size
    #2
  • Weight
    0.3 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Phillips
  • Type
    Screwdriver
  • UPC_NO
    084705311180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)