Motion
31120
Screwdriver - Phillips TiP, #3 Tip Size, 150 mm Blade Length, 274 mm
MI ITEM #02571790
MFR #31120
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #3 Tip Size, 150 mm Blade Length, 274 mm
MI ITEM #02571790
MFR #31120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
31120 SFTFNSH PHL 3 X 150MM

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #3
  • Blade Length
    150 mm
  • Overall Length
    274 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    8 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705311203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought