Motion
31305
Screwdriver - Pozidrive TiP, #0 Tip Size, 60 mm Blade Length, 164 mm
MI ITEM #02571797
MFR #31305
List Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Pozidrive TiP, #0 Tip Size, 60 mm Blade Length, 164 mm
MI ITEM #02571797
MFR #31305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.76/each for your price

Overview

Mfr description
31305 SFTFNSH POZI 0 X 60MM

Specifications

  • Tip Style
    Pozidrive
  • Tip Size
    #0
  • Blade Length
    60 mm
  • Overall Length
    164 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705313054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought