Motion
31310
Screwdriver - Pozidrive TiP, #1 Tip Size, 80 mm Blade Length, 191 mm
MI ITEM #02571798
MFR #31310
List Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Pozidrive TiP, #1 Tip Size, 80 mm Blade Length, 191 mm
MI ITEM #02571798
MFR #31310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.21/each for your price

Overview

Mfr description
31310 SFTFNSH POZI 1 X 80MM

Specifications

  • Tip Style
    Pozidrive
  • Tip Size
    #1
  • Blade Length
    80 mm
  • Overall Length
    191 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    4.5 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705313108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought