Motion
31315
Screwdriver - Pozidrive Tip, #2 Tip Size, 100 mm Blade Length, 12 in Overall Length
Mi Item #02571800
MFR #31315
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Pozidrive Tip, #2 Tip Size, 100 mm Blade Length, 12 in Overall Length
Mi Item #02571800
MFR #31315

Mfr description
31315 SFTFNSH POZI 2X100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.07/each

Specifications

Dimensions

  • Blade Diameter
    6 mm
  • Blade Length
    100 mm
  • Height
    2.5000 in, 63.50 mm
  • Overall Length
    12 in
  • Tip Size
    #2
  • Weight
    0.2 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Hard Chrome
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Pozidrive
  • Type
    Screwdriver
  • UPC_NO
    084705313153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)