Motion
32005
SoftFinish Screwdriver - Slotted Tip, 2 mm Tip Size, 60 mm Blade Length, 10 in Overall Length
Mi Item #02571802
MFR #32005
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver - Slotted Tip, 2 mm Tip Size, 60 mm Blade Length, 10 in Overall Length
Mi Item #02571802
MFR #32005

Mfr description
32005 INSLTD SLT 2.0 X 75MM (9/64)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.30/each

Specifications

Dimensions

  • Blade Length
    60 mm
  • Height
    0.5000 in, 12.70 mm
  • Overall Length
    10 in
  • Tip Size
    2 mm
  • Weight
    0.05 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Insulated
    Yes
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705320052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)