Motion
32010
SoftFinish Screwdriver - Slotted Tip, 2.50 mm Tip Size, 75 mm Blade Length, 10 in Overall Length
Mi Item #02571803
MFR #32010
Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver - Slotted Tip, 2.50 mm Tip Size, 75 mm Blade Length, 10 in Overall Length
Mi Item #02571803
MFR #32010

Mfr description
32010 INSLTD SLT 2.5 X 75MM (3/32)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.53/each

Specifications

Dimensions

  • Blade Length
    75 mm
  • Height
    0.5000 in, 12.70 mm
  • Overall Length
    10 in
  • Tip Size
    2.50 mm
  • Weight
    0.06 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Insulated
    Yes
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705320106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)