Motion
32015
SoftFinish Screwdriver - Slotted Tip, 3.50 mm Tip Size, 100 mm Blade Length, 10 in Overall Length
Mi Item #02571805
MFR #32015
Price$11.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver - Slotted Tip, 3.50 mm Tip Size, 100 mm Blade Length, 10 in Overall Length
Mi Item #02571805
MFR #32015

Mfr description
32015 INSLTD SLT 3.5X100MM (9/64)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.12/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Height
    0.5000 in, 12.70 mm
  • Overall Length
    10 in
  • Tip Size
    3.50 mm
  • Weight
    0.07 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Insulated
    Yes
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705320151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)