Motion
32039
SoftFinish Screwdriver - Slotted Tip, 0.2500 in Tip Size, 150 mm Blade Length, 10 in Overall Length
MI ITEM #02571808
MFR #32039
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver - Slotted Tip, 0.2500 in Tip Size, 150 mm Blade Length, 10 in Overall Length
MI ITEM #02571808
MFR #32039

Mfr description
32039 INSLTD SLT 6.5X150MM (1/4)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    1.5000 in, 38.10 mm
  • Overall Length
    10 in
  • Tip Size
    0.2500 in
  • Weight
    0.21 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Insulated
    Yes
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705320397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)